TIMKEN

TIMKEN Pillow block unit Eccentric Locking Collar VAS 20

  • ERIKS:13163793
  • Manufacturer:087796107960
Image 1
Save to list

€66.73/ pieceexcl. VAT

€80.74incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
VAS
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
20 mm