TIMKEN

TIMKEN Pillow block unit Eccentric Locking Collar UELP215-48

  • ERIKS:14195648
  • Manufacturer:013992167385
Image 1
Image 2
Image 1
Image 2
Save to list

€228.37/ pieceexcl. VAT

€276.33incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UELP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
3 in
Length
275 mm
Height
162 mm
Shaft height
82.6 mm
Centre distance of mounting holes
217 mm
Bearing
UEL215-48
Dynamic load rating
67400 N
Static load rating
48300 N