TIMKEN

TIMKEN Pillow block unit Eccentric Locking Collar UELP214

  • ERIKS:14195645
  • Manufacturer:013992167330
Image 1
Image 2
Image 1
Image 2
Save to list

€150.74/ pieceexcl. VAT

€182.40incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UELP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
70 mm
Length
266 mm
Height
157 mm
Shaft height
79.4 mm
Centre distance of mounting holes
210 mm
Bearing
UEL214
Dynamic load rating
62200 N
Static load rating
44100 N