TIMKEN

TIMKEN Pillow block unit Eccentric Locking Collar UELP212

  • ERIKS:14195640
  • Manufacturer:013992167088
Image 1
Image 2
Image 1
Image 2
Save to list

€99.41/ pieceexcl. VAT

€120.29incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UELP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
60 mm
Length
241 mm
Height
138 mm
Shaft height
69.8 mm
Centre distance of mounting holes
184 mm
Bearing
UEL212
Dynamic load rating
52400 N
Static load rating
26200 N