TIMKEN

TIMKEN Pillow block unit Eccentric Locking Collar UELP209-26

  • ERIKS:14195628
  • Manufacturer:013992172273
Image 1
Image 2
Image 1
Image 2
Save to list

€53.83/ pieceexcl. VAT

€65.13incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UELP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
1.5/8 in
Length
190 mm
Height
106 mm
Shaft height
54 mm
Centre distance of mounting holes
146 mm
Bearing
UEL209-26
Dynamic load rating
34100 N
Static load rating
21300 N