




€46.26/ pieceexcl. VAT
€55.97incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UELP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 1.1/2 in |
Length | 184 mm |
Height | 98 mm |
Shaft height | 49.2 mm |
Centre distance of mounting holes | 137 mm |
Bearing | UEL208-24 |
Dynamic load rating | 29100 N |
Static load rating | 17800 N |