




€23.03/ pieceexcl. VAT
€27.87incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UELP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 20 mm |
Length | 127 mm |
Height | 65 mm |
Shaft height | 33.3 mm |
Centre distance of mounting holes | 95 mm |
Bearing | UEL204 |
Dynamic load rating | 12800 N |
Static load rating | 6700 N |