TIMKEN

TIMKEN Pillow block unit Eccentric Locking Collar UELP203

  • ERIKS:14195608
  • Manufacturer:013992171375
Image 1
Image 2
Image 1
Image 2
Save to list

€23.03/ pieceexcl. VAT

€27.87incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UELP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
17 mm
Length
127 mm
Height
60 mm
Shaft height
30.2 mm
Centre distance of mounting holes
95 mm
Bearing
UEL203
Dynamic load rating
12800 N
Static load rating
6700 N