TIMKEN

TIMKEN Pillow block unit Eccentric Locking Collar TAK2

  • ERIKS:13164109
  • Manufacturer:087796061057
Image 1
Save to list

€328.50/ pieceexcl. VAT

€397.49incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
TAK
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
2 in