TIMKEN

TIMKEN Pillow block unit Eccentric Locking Collar TAK1 3/4

  • ERIKS:13164112
  • Manufacturer:087796060364
Image 1
Save to list

€278.07/ pieceexcl. VAT

€336.46incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
TAK
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
1.3/4 in