TIMKEN

TIMKEN Pillow block unit Eccentric Locking Collar TAK1 1/8

  • ERIKS:13164116
  • Manufacturer:087796057784
Image 1
Save to list

€185.78/ pieceexcl. VAT

€224.79incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
TAK
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
1.1/8 in