TIMKEN

TIMKEN Pillow block unit Eccentric Locking Collar RSAO2 15/16

  • ERIKS:24021454
  • Manufacturer:087796061965
Image 1
Save to list

€1,455.82/ pieceexcl. VAT

€1,761.54incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
RSAO
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
2.15/16 in