TIMKEN

TIMKEN Pillow block unit Eccentric Locking Collar RSA1 3/4

  • ERIKS:13164237
  • Manufacturer:087796060302
Image 1
Save to list

€351.47/ pieceexcl. VAT

€425.28incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
RSA
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
1.3/4 in