TIMKEN

TIMKEN Pillow block unit Eccentric Locking Collar RAS1 1/2

  • ERIKS:13164415
  • Manufacturer:087796059580
Image 1
Save to list

€163.00/ pieceexcl. VAT

€197.23incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
RAS
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
1.1/2 in