

€752.85/ pieceexcl. VAT
€910.95incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | RAKH |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 2.15/16 in |
Length | 330.2 mm |
Height | 177.8 mm |
Shaft height | 88.9 mm |
Centre distance of mounting holes | 228.6 mm |