TIMKEN

TIMKEN Pillow block unit Eccentric Locking Collar RAKH2 11/16

  • ERIKS:13164440
  • Manufacturer:087796061774
Image 1
Save to list

€1,019.39/ pieceexcl. VAT

€1,233.46incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
RAKH
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
2.11/16 in
Length
330.2 mm
Height
171.4 mm
Shaft height
88.9 mm
Centre distance of mounting holes
228.6 mm