TIMKEN

TIMKEN Pillow block unit Eccentric Locking Collar RAK2 1/4

  • ERIKS:24021378
  • Manufacturer:087796061484
Image 1
Save to list

€321.52/ pieceexcl. VAT

€389.04incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
RAK
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
2.1/4 in
Length
239.7 mm
Height
137.3 mm
Shaft height
68.2 mm
Centre distance of mounting holes
188.1 mm