

€163.00/ pieceexcl. VAT
€197.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | RAK |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 1.9/16 in |
Length | 179.4 mm |
Height | 101.6 mm |
Shaft height | 49.21 mm |
Centre distance of mounting holes | 136.5 mm |