TIMKEN

TIMKEN Pillow block unit Eccentric Locking Collar RAK1 11/16

  • ERIKS:23791128
  • Manufacturer:087796059931
Image 1
Save to list

€196.32/ pieceexcl. VAT

€237.55incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
RAK
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
1.11/16 in
Length
191.3 mm
Height
104.8 mm
Shaft height
52.39 mm
Centre distance of mounting holes
99.4 mm