

€129.57/ pieceexcl. VAT
€156.78incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | RAK |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 1.1/16 in |
Length | 157.2 mm |
Height | 81.7 mm |
Shaft height | 36.68 mm |
Centre distance of mounting holes | 117.5 mm |