TIMKEN

TIMKEN Pillow block unit Eccentric Locking Collar RAK 11/16

  • ERIKS:13164491
  • Manufacturer:087796056602
Image 1
Save to list

€89.80/ pieceexcl. VAT

€108.66incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
RAK
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
11/16 in
Length
123.8 mm
Height
53.2 mm
Shaft height
26.99 mm
Centre distance of mounting holes
92.1 mm