TIMKEN

TIMKEN Pillow block unit Eccentric Locking Collar QMSN26J125ST

  • ERIKS:12600360
  • Manufacturer:883450356893
Image 1
Save to list

€2,910.04/ pieceexcl. VAT

€3,521.15incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QMSN
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
125 mm
Bearing
22226