TIMKEN

TIMKEN Pillow block unit Eccentric Locking Collar QMSN22J110SM

  • ERIKS:12600342
  • Manufacturer:883450356725
Image 1
Save to list

€2,010.95/ pieceexcl. VAT

€2,433.25incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QMSN
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
110 mm
Bearing
22222