TIMKEN

TIMKEN Pillow block unit Eccentric Locking Collar QMSN18J080ST

  • ERIKS:12600295
  • Manufacturer:883450098106
Image 1
Save to list

€961.83/ pieceexcl. VAT

€1,163.81incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QMSN
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
80 mm
Bearing
22218