TIMKEN

TIMKEN Pillow block unit Eccentric Locking Collar QMPL18J307SO

  • ERIKS:12599801
  • Manufacturer:883450250177
Image 1
Save to list

€1,593.12/ pieceexcl. VAT

€1,927.68incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QMPL
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
3.7/16 in
Bearing
22218