TIMKEN

TIMKEN Pillow block unit Eccentric Locking Collar QMPL11J055SO

  • ERIKS:12599656
  • Manufacturer:883450250023
Image 1
Save to list

€624.33/ pieceexcl. VAT

€755.44incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QMPL
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
55 mm
Bearing
22211