TIMKEN

TIMKEN Pillow block unit Eccentric Locking Collar QMPH34J615SM

  • ERIKS:12599565
  • Manufacturer:883450356671
Image 1
Save to list

€8,981.93/ pieceexcl. VAT

€10,868.14incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QMPH
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
6.15/16 in