TIMKEN

TIMKEN Pillow block unit Eccentric Locking Collar QMPF30J515SM

  • ERIKS:12599415
  • Manufacturer:883450155984
Image 1
Save to list

€7,062.62/ pieceexcl. VAT

€8,545.77incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QMPF
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
5.15/16 in