TIMKEN

TIMKEN Pillow block unit Eccentric Locking Collar QMPF22J408ST

  • ERIKS:12599357
  • Manufacturer:883450085502
Image 1
Save to list

€3,319.86/ pieceexcl. VAT

€4,017.03incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QMPF
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
4.1/2 in
Bearing
22222