TIMKEN

TIMKEN Pillow block unit Eccentric Locking Collar QMPF20J315SM

  • ERIKS:12599320
  • Manufacturer:883450155847
Image 1
Save to list

€2,355.99/ pieceexcl. VAT

€2,850.75incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QMPF
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
3.15/16 in
Bearing
22220