TIMKEN

TIMKEN Pillow block unit Eccentric Locking Collar QMPF18J308ST

  • ERIKS:12599298
  • Manufacturer:883450084703
Image 1
Save to list

€1,634.86/ pieceexcl. VAT

€1,978.18incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QMPF
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
3.1/2 in
Bearing
22218