TIMKEN

TIMKEN Pillow block unit Eccentric Locking Collar PB 7/8

  • ERIKS:13164509
  • Manufacturer:087796056923
Image 1
Image 2
Image 1
Image 2
Save to list

€64.60/ pieceexcl. VAT

€78.17incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
PB
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Sheet steel
Bearing material
Bearing steel
Shaft diameter
7/8 in