

€173.47/ pieceexcl. VAT
€209.90incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UKP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Adapter Sleeve Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 70 mm |
Length | 292 mm |
Height | 174 mm |
Width | 78 mm |
Shaft height | 88.9 mm |
Centre distance of mounting holes | 232 mm |
Bearing | UK216 |