TIMKEN

TIMKEN Pillow block unit Adapter Sleeve Locking UKP215

  • ERIKS:14195754
  • Manufacturer:013992171290
Image 1
Save to list

€143.13/ pieceexcl. VAT

€173.19incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UKP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Adapter Sleeve Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
65 mm
Length
275 mm
Height
162 mm
Width
74 mm
Shaft height
82.6 mm
Centre distance of mounting holes
217 mm
Bearing
UK215