

€769.85/ pieceexcl. VAT
€931.52incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | TAPG |
Housing style | Pillow Block |
Bearing type | Spherical roller bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Adapter Sleeve Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 75 mm |
Bearing | 22217 |