TIMKEN

TIMKEN Pillow block unit Adapter Sleeve Locking TAPA15K208SM

  • ERIKS:12603733
  • Manufacturer:883450197717
Image 1
Save to list

€673.93/ pieceexcl. VAT

€815.46incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
TAPA
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
Adapter Sleeve Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
2.1/2 in
Bearing
22215