TIMKEN

TIMKEN Pillow Block Tapped Base Setscrew Locking VTB1 1/4S

  • ERIKS:13163736
  • Manufacturer:087796206397
Image 1
Save to list

€136.05/ pieceexcl. VAT

€164.62incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
VTB
Housing style
Pillow Block Tapped Base
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
1.1/4 in