






€476.54/ pieceexcl. VAT
€576.61incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | SUCSTB |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Stainless steel |
Shaft diameter | 1.15/16 in |
Length | 130 mm |
Height | 111 mm |
Shaft height | 57.2 mm |
Centre distance of mounting holes | 94 mm |
Bearing | SUC210-31/F |
Dynamic load rating | 29800 N |
Static load rating | 18600 N |