TIMKEN

TIMKEN Pillow Block Tapped Base Setscrew Locking SUCSTB208/F

  • ERIKS:13595996
  • Manufacturer:013992247568
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€377.80/ pieceexcl. VAT

€457.14incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SUCSTB
Housing style
Pillow Block Tapped Base
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Stainless steel
Bearing material
Stainless steel
Shaft diameter
40 mm
Length
116 mm
Height
97 mm
Shaft height
49.2 mm
Centre distance of mounting holes
84 mm
Bearing
SUC208/F
Dynamic load rating
24800 N
Static load rating
14300 N