TIMKEN

TIMKEN Pillow Block Tapped Base Setscrew Locking SUCSTB206-19/FVSL613

  • ERIKS:14072245
  • Manufacturer:013992248138
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€328.05/ pieceexcl. VAT

€396.94incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SUCSTB
Housing style
Pillow Block Tapped Base
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Stainless steel
Bearing material
Stainless steel
Shaft diameter
1.3/16 in
Length
94 mm
Height
81 mm
Shaft height
42.9 mm
Centre distance of mounting holes
66 mm
Bearing
SUC206-19/FVSL613
Dynamic load rating
16500 N
Static load rating
9050 N