TIMKEN

TIMKEN Pillow Block Tapped Base Setscrew Locking SUCSTB205/F

  • ERIKS:13595993
  • Manufacturer:013992247414
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€188.01/ pieceexcl. VAT

€227.49incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SUCSTB
Housing style
Pillow Block Tapped Base
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Stainless steel
Bearing material
Stainless steel
Shaft diameter
25 mm
Length
84 mm
Height
69 mm
Shaft height
36.5 mm
Centre distance of mounting holes
56 mm
Bearing
SUC205/F
Dynamic load rating
11900 N
Static load rating
6300 N