TIMKEN

TIMKEN Pillow Block Tapped Base Setscrew Locking SUCSTB205-16/FVSL613

  • ERIKS:14072243
  • Manufacturer:013992248084
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€247.08/ pieceexcl. VAT

€298.97incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SUCSTB
Housing style
Pillow Block Tapped Base
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Stainless steel
Bearing material
Stainless steel
Shaft diameter
1 in
Length
84 mm
Height
69 mm
Shaft height
36.5 mm
Centre distance of mounting holes
56 mm
Bearing
SUC205-16/FVSL613
Dynamic load rating
11900 N
Static load rating
6300 N