




€1,106.02/ pieceexcl. VAT
€1,338.28incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | SNT |
Outer dimension bearing | 270 mm |
Construction type | Pillow Block |
Length | 530 mm |
Height | 323 mm |
Shaft height | 160 mm |
Base height | 60 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 450 mm |
Housing material | Cast iron |