TIMKEN

TIMKEN Pillow block housing SNT 528

  • ERIKS:12603341
  • Manufacturer:087796316270
Image 1
Image 2
Image 1
Image 2
Save to list

€899.58/ pieceexcl. VAT

€1,088.49incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SNT
Outer dimension bearing
250 mm
Construction type
Pillow Block
Length
500 mm
Height
302 mm
Shaft height
150 mm
Base height
50 mm
Number of bolt holes
2
Centre distance of mounting holes
420 mm
Housing material
Cast iron