




€354.16/ pieceexcl. VAT
€428.53incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | SNT |
Outer dimension bearing | 180 mm |
Construction type | Pillow Block |
Length | 380 mm |
Height | 218 mm |
Shaft height | 112 mm |
Base height | 40 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 320 mm |
Housing material | Cast iron |