TIMKEN

TIMKEN Pillow block housing SNT 519-616

  • ERIKS:12603330
  • Manufacturer:087796316225
Image 1
Image 2
Image 1
Image 2
Save to list

€314.34/ pieceexcl. VAT

€380.35incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SNT
Outer dimension bearing
170 mm
Construction type
Pillow Block
Length
345 mm
Height
212 mm
Shaft height
112 mm
Base height
35 mm
Number of bolt holes
2
Centre distance of mounting holes
290 mm
Housing material
Cast iron