




€79.27/ pieceexcl. VAT
€95.92incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | SNT |
Outer dimension bearing | 72 mm |
Construction type | Pillow Block |
Length | 185 mm |
Height | 93 mm |
Shaft height | 50 mm |
Base height | 22 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 150 mm |
Housing material | Cast iron |