




€223.84/ pieceexcl. VAT
€270.85incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | SNT |
Outer dimension bearing | 140 mm |
Construction type | Pillow Block |
Length | 315 mm |
Height | 177 mm |
Shaft height | 95 mm |
Base height | 32 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 268 mm |
Housing material | Cast iron |