




€141.84/ pieceexcl. VAT
€171.63incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | SNT |
Outer dimension bearing | 110 mm |
Construction type | Pillow Block |
Length | 255 mm |
Height | 134 mm |
Shaft height | 70 mm |
Base height | 30 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 215 mm |
Housing material | Cast iron |