




€148.22/ pieceexcl. VAT
€179.35incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | SNT |
Outer dimension bearing | 52 mm |
Construction type | Pillow Block |
Length | 165 mm |
Height | 74 mm |
Shaft height | 40 mm |
Base height | 19 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 130 mm |
Housing material | Cast iron |